Shop All Floor Jacks
Simpson Strong-Tie
LSSJ Right 4.375 in. H X 1.56 in. W 18 Ga. Steel Jack Hanger
Mfr # LSSJ26RZ
Zoro # G905309434
product price: $8.39
/ea
Sold in multiples of 25 for $209.75
$209.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.4052 in
- Height 5.298 in
- Depth 3.7336 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LSSJ26RZ
- Zoro # G905309434
- UPC # 707392929581
- Country of Origin United States
- Category Floor Jacks
Dimensions
Width | 2.4052 in |
Height | 5.298 in |
Depth | 3.7336 in |
Description
The innovative LSSJ is ideal for connecting jack rafters to hip members. Featuring a one-sided connection point for ease of installation and a versatile hinged seat the LSSJ is easily fielded adjustable to all typical rafter slopes ranging from 0:12 to 12:12. The LSSJÆs header flange allows for easy skew adjustment from 0 deg. to 45 deg. It ships pre-bent at 45 deg. so it is ready to place for most typical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Alternator For Nissan Lift Truck Forklift Sd33T 12116 Lt215-37C 3046996 (400-44058)
- K-SOURCE K-SOURCE 1401 Universal Oblong - Chrome (K81-1401)
- ROADPRO Low Profile Round Sealed Stop/Turn, 4 LED (RP-5523/RPT)
- K-TOOL INTERNATIONAL 22-Ton Jack Stands Hd (Pair) (KTIHD61222)
- SIMPSON STRONG-TIE LSSJ Left 4.375 in. H X 1.56 in. W 18 Ga. Steel Jack Hanger (LSSJ26LZ)
- K-TOOL INTERNATIONAL 3.33 Ton Low Profile Service Jack (KTIXD63133)
- STROMBERG CARLSON Stromberg Carlson JSC-24 Scissor Jacks - 24 in. (JSC-24)
- STROMBERG CARLSON (SINGLE JACK)SCISSOR JACK 24IN 5000 LB RATING (JSC-24-IND)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- WESTWARD 2-1/2 Tons Hydraulic Service Jack 15-1/4" Max. Lifting H., 5-1/2" Min. Lifting H (1MZK7)
- SFA COMPANIES Pro-Lift 2 Ton Low Profile Jack - F-767 (F-767)
- Simpson Strong-Tie Jacks