Shop All Lag Shield Anchors
Simpson Strong-Tie
Long Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated
Mfr # LSES31L
Zoro # G708728173
product price: $0.44
/ea
Sold in multiples of 250 for $110.00
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 5/16"
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LSES31L
- Zoro # G708728173
- UPC # 44315578304
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/16" |
Drill Bit Size | 1/2" |
Details
Item | Long Lag Shield |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Alloy Steel |
Finish | Zinc Plated |
Min. Embedment | 1-3/4" |
Type | Long Lag Screw |
Description
Simpson Strong-Tie Expansion Shield, Long Lag Screw, Series: LSES, 5/16 in, Die Cast Zamak 3 Alloy, 1-3/4 in Minimum Embedment Depth, 1/2 in Drill, 150 lb TensileThe Lag Screw Expansion Shield is a Die-Cast Zinc Alloy Expansion Shield For Anchoring Lag Screws in a Variety of Base Materials, Including Concrete, Concrete Block, Brick and Mortar Joints. Radial Ribs Provide Additional Holding Power in Softer Material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13 (3532-WK1)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3-1/4 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0325)
- ZORO SELECT Wing Nut, M4-0.70, Stainless Steel, Plain, 8.60 mm Ht, 17.60 mm Max Wing Span, 10 PK (WN5X00400-010P1)
- ZORO SELECT Hex Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 57/64 in Lg, 3/8 in Ht, 25 PK (HS3 1213)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (3533000)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04202)
- POWERS 1/4in x 2in Lok-Bolt AS Threshold Sleeve Expansion Anchors, Flat Head, 100PK (POW 05500S)
- ZORO SELECT Single Lag Shield, Alloy Steel 50 PK (U63428.025.0001)
- MIDWEST FASTENER Long Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (04186)
- L.H. DOTTIE Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel 50 PK (SLS14)
- POWERS 3/4in x 8-1/4in Lok-Bolt AS Sleeve Expansion Anchors, Hex Nut, Carbon Steel Zinc Plated, 10PK (POW 05065S)
- Simpson Strong-Tie Lag Shield Anchors