Shop All Lag Screws
Simpson Strong-Tie
Lag Screw Expansion Shield 1/2in Long
Mfr # LSES50L
Zoro # G611577998
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LSES50L
- Zoro # G611577998
- Country of Origin China
- Category Lag Screws
Description
Simpson Strong-Tie LSES50L Lag Screw Expansion Shield - 1/2in Long 25 The Lag Screw Expansion Shield is a die cast zinc alloy expansion shield for anchORg lag screws in a variety of base materials, including concrete, concrete block, brick and mortar joints. Radial ribs provide additional holding power in softer material. Installation: Drill a hole in the base material using the appropriate-diameter carbide drill bit as specified in the table. Drill the hole to the specified embedment depth plus 1/8in for flush mounting and blow it clean using compressed air. Alternatively, drill the hole deep enough to accommodate embedment depth and dust from drilling. Overhead installations need not be blown clean.Insert anchor into hole. Tap with hammer until flush with surface of base material.Position fixture; insert screw and tighten
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size #10 Steel, Advanced Corrosion Resistance Finish, 20 PK (1517)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, 27100lb, PK5 (U39101.050.0400)
- ZORO SELECT Jam Nut, 1-1/8"-12, Carbon Steel, Grade A, Zinc Plated, 41/64 in Ht (U11380.112.0001)
- L.H. DOTTIE Eye Bolt 3/8''-16, 1 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB9)
- SIMPSON STRONG-TIE Lag Screw, #2, 8 in, Steel, Galvanized Torx Drive, 25 PK (SDWH27800G-RP1)
- SIMPSON STRONG-TIE Lag Screw, #2, 12 in, Steel, Galvanized Hex Drive (SDWH271200-RP1)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 200 PK (5032L)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 8 in, Steel, Zinc Plated Hex 50 PK (401939)
- MIDWEST FASTENER Lag Screw, 1/4 in, 5 in, Steel, Zinc Plated Hex 100 PK (01372)
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0350)
- ZORO SELECT Lag Screw, 1/2 in, 10 in, Steel, Galvanized Hex Hex Drive, 25 PK (50160LG)
- Simpson Strong-Tie Lag Screws