Shop All Lag Screws
Simpson Strong-Tie
Lag Screw, #9, 2-1/2 in, Steel, Galvanized Hex Hex Drive
Mfr # SD9212R100-R
Zoro # G6428004
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Material Steel
- Finish Galvanized
- Head Dia. #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SD9212R100-R
- Zoro # G6428004
- UPC # 707392884446
- Country of Origin United States
- Category Lag Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Head Dia. | #9 |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Galvanized |
Item | Lag Screw |
Head Style | Hex |
Description
#9 X 2-1/2 In. Sd Structural Connector Screw (100-Pack)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Phillips Drive (48391)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38765)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #8-32, Plain Brass, 10 Inserts (EZ-400-008)
- MIDWEST FASTENER 1/8" x 2-9/16" Bent Hitch Pin Clips 15PK (930344)
- SIMPSON STRONG-TIE Lag Screw, #2, 8 in, Steel, Galvanized Torx Drive, 25 PK (SDWH27800G-RP1)
- SIMPSON STRONG-TIE Lag Screw, #2, 12 in, Steel, Galvanized Hex Drive (SDWH271200-RP1)
- MIDWEST FASTENER Lag Screw, 3/8 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 8 PK (35042)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 3 in, Hex Hex Drive (A0360320300)
- MIDWEST FASTENER Lag Screw, 5/8 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 25 PK (08232)
- FOREVERBOLT Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 5 PK (FBLB386P5)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0250)
- Simpson Strong-Tie Lag Screws