Shop All Lag Screws
Simpson Strong-Tie
Lag Screw, #2, 8 in, Steel, Galvanized Torx Drive, 25 PK
Mfr # SDWH27800G-RP1
Zoro # G605266532
product price: $3.15
/pk 25, $0.13/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #2
- Fastener Length 8 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWH27800G-RP1
- Zoro # G605266532
- UPC # 707392714828
- Country of Origin United States
- Category Lag Screws
Dimensions
Screw Size | #2 |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Finish | Galvanized |
Item | Lag Screw |
Description
The SDWH Timber-Hex HDG screw a 0.276 inch -diameter hot-dip galvanized screw suitable for heavy-duty marine and coastal applications. The SDWH Timber-Hex HDG screw has a SawTooth point and oversized integral washer that makes for fast installations no predrilling or separate washer needed. Speed up your next pile job by replacing 3/4 inch and 5/8 inch HDG bolt/washer/nut assemblies (two screws for one bolt in many conditions) with the new Strong-Drive SDWH Timber-Hex HDG screw. It is code listed under IAPMO-UES ER-192 and meets 2012 and 2015 IRC and IBC code requirements for several common wood framing applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK (HC30140601-010P2)
- HANDI-CHEK Bridge Pin Asst SS PL 50pc (DISP-BPS050)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x4 1/2 In L (WWG-CLPZ-239)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/32 in Head Ht, 3/8 in Lg (TSFIX-100037S-005P)
- SIMPSON STRONG-TIE Lag Screw, #2, 12 in, Steel, Galvanized Hex Drive (SDWH271200-RP1)
- MIDWEST FASTENER Lag Screw, 1/2 in, 18 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (09729)
- MIDWEST FASTENER Lag Screw, 3/8 in, 10 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01326)
- HILLMAN Lag Screw, 1/2 in, 12 in, Zinc Plated Hex Hex Drive (5324074)
- GRABBER Construction Structural Framing Screw, #14 Thread, 5in L, Coarse Thread, Flat Head, Torx Drive, 10PK (GTIE5RP)
- ZORO SELECT Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (37224L)
- PRIME-LINE Hex Lag Screw 1/2in X 2in A307 Grade A Hot Dip Galvanized Steel 25PK (9056788)
- Simpson Strong-Tie Lag Screws