Shop All Compression Lugs
Simpson Strong-Tie
L90Z 9" L Angle Z-Max
Mfr # L90Z
Zoro # G206979404
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.434 in.
- Height 9 in.
- Depth 2.434 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # L90Z
- Zoro # G206979404
- UPC # 707392129509
- Country of Origin United States
- Category Compression Lugs
Dimensions
Width | 1.434 in. |
Height | 9 in. |
Depth | 2.434 in. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAIL ELECTRONICS 6' H05 1.0mm2 B I BRAZIL TO C13AL (2550.072AL)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (636)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brass, Blue, 100 PK (MDD2-250-100)
- POWER FIRST Standard Cable Tie, 14 1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J158)
- QUICKCABLE One Hole Lug Compress Connector, 3/0 AWG (4930-525-001F)
- ILSCO Surecrimp Copper Compression Sleeve, PK3 (CT-4-EC)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK69)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29LBOX)
- QUICKCABLE Crimp Lug, 4 Gauge, 1/2", PK5 (4804-005H)
- Simpson Strong-Tie Compression Lugs