Shop All Joist Hangers
Simpson Strong-Tie
L-Shape End Column Cap for 6x Beams, 6x Post w/ SDS Screws, Skewed
Mfr # ECCLLQ666SDS
Zoro # G211633339
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # ECCLLQ666SDS
- Zoro # G211633339
- Country of Origin China
- Category Joist Hangers
Description
Simpson Strong-Tie ECCLLQ666SDS - L-Shape End Column Cap for 6x Beams, 6x Post w/ SDS Screws, Skewed LeftThe Simpson Strong-Tie1/4 ECCLQ is designed to provide strong column-beam connections in end-of-beam applications when two beams intersect in an L formation on top of a column. When properly installed, this column cap helps to distribute the load from the beams and provides support for the connection. The ECCLQ uses Strong-Drive1/4 SDS Heavy-Duty Connector screws to provide faster installation and a lower profile than standard through bolts. The ECCLQ is available in left- or right-side beam orientations.Features: Screws are configured to provide high uplift design valuesCertified welds for confidence in strength and loadingDiamond holes to provide temporary fasteningLeft direction; order ECCLRQ model for right directionNominal member sizes: 6x main beam, 6x post, 6x side beamMade from 7-gauge steelSimpson Strong-Tie gray paint finish Specifications: Install WithInstall with 1/4 in. x 2-1/2 in. Strong-Drive1/4 SDS Heavy-Duty Connector screws includedPackaging Quantity1Gauge7CoatingSimpson Strong-Tie Gray PaintFinishSimpson Strong-Tie Gray PaintColorGray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Cam L583446 (L583446)
- LL BUILDING PRODUCTS Ll Building Products DA1212 Aluminum Dual Louvers; 12 x 12 In. (6246821)
- ZORO SELECT Handle, Chest, 3 1/2 In, Polished Zinc, Unthr. Through Holes (4PE27)
- DELTANA Casement Stay Adjuster Bright Brass 10" (CSA10U3)
- SIMPSON STRONG-TIE U44-WEST 4 x 4 Joist Hanger (121604)
- SIMPSON STRONG-TIE LUC 7.8 in. H X 1.6 in. W 18 speed Galvanized Steel Joist Hanger (LUC210Z)
- SIMPSON STRONG-TIE ZMAX 6.63 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28)
- SIMPSON STRONG-TIE DBL 2x10 Joist Hanger (LUS210-2Z)
- SIMPSON STRONG-TIE 2x6 Joist Hanger (LU26)
- SIMPSON STRONG-TIE 2x10 18GA Rafter Hanger (LRU210Z)
- SIMPSON STRONG-TIE G90 Tension Bridging (LTB20)
- Simpson Strong-Tie Joist Hangers