Simpson Strong-Tie

L-Hook, 17-5/8" L, Carbon Steel Zinc Plated


product price: $9.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Head
  • Anchor Bolt Type L-Hook
  • Body Length 17-5/8"
  • Material Carbon Steel
  • Finish Zinc Plated
  • Anchor Dia. 5/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Length 17-5/8"
Anchor Dia. 5/8 in
Length 17 5/8 in

Details

Anchor Bolt Type L-Hook
Item Bend Bolt Anchor
Material Carbon Steel
Finish Zinc Plated
Seismic Approved Yes
Head Type Hex
Anchor Screw Head Style Hex Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.