Shop All Wire Connectors
Simpson Strong-Tie
L-Angle Zmax L70Z
Mfr # L70Z
Zoro # G2699904
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7 in
- Width 1.434 in
- Depth 2.434 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # L70Z
- Zoro # G2699904
- UPC # 707392280903
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 7 in |
Width | 1.434 in |
Depth | 2.434 in |
Description
Not only do angles make joints stronger they also provide more consistent straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed. Some can be bent (skewed) to match the project. For outdoor projects or those where moisture is present use our ZMAX® zinc-coated connectors which provide extra resistance against corrosion (look for a Z at the end of the model number).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667323)
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR2)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 12 V AC, 6 A, Reversing: No (XTMC6A10R)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1803-100)
- SIMPSON STRONG-TIE Framing Angle Zmax A35Z (A35Z)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- SIMPSON STRONG-TIE Post Base Zmax Aba66Z (ABA66Z)
- SIMPSON STRONG-TIE ZMax 5.72 in. H X 3.5 in. W 10 Ga. Steel Post Base (CPT44Z)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- SIMPSON STRONG-TIE JOIST HANGER 18GA (LUS26)
- GROTE Twist-In Socket Pigtail With Bulb (68380)
- Simpson Strong-Tie Wire Connectors