Shop All Structural Framing System Accessories
Simpson Strong-Tie
L-Angle L50
Mfr # L50
Zoro # G006952287
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 1.432 in
- Length 2.432 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # L50
- Zoro # G006952287
- UPC # 44315660108
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 1.432 in |
Length | 2.432 in |
Height (In.) | 5 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 48 in L (80 WH 48)
- VESTIL Vertical Drum Lifter, 1000 lb. (VDL-22.5)
- ZORO SELECT Plastic Pail Lid, White, 1" H, 8-1/4" Dia. (ROP2110CVR-WP-WG)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, Black, 16 in L (QUS255CO)
- SIMPSON STRONG-TIE Strap Lsta24 24 In. (LSTA24)
- SIMPSON STRONG-TIE Pipe Grp Tie 12Ga Stl (PGTIC2Z-R)
- SIMPSON STRONG-TIE Post Cap Steel 18G Zmax (BCS2-3/6Z)
- SIMPSON STRONG-TIE Plywood Clip Pscl 7/16 (PSCL 7/16)
- SIMPSON STRONG-TIE Composite Base Cps6 6X6 (CPS6)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- 80/20 Uv Wire Ties, Black, 11", 50lb., PK100 (2892)
- Simpson Strong-Tie Structural Framing System Accessories