Shop All Wire Connectors
Simpson Strong-Tie
Joist Hanger Sul210Z
Mfr # SUL210Z
Zoro # G4572711
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.21525 in
- Width 4.98227 in
- Depth 2.48422 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SUL210Z
- Zoro # G4572711
- UPC # 707392523406
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 8.21525 in |
Width | 4.98227 in |
Depth | 2.48422 in |
Description
The SUR/L1.81 2.06 2.1 2.37 2.56 and HSUR/L series are 45 degree skewed hangers designed specifically to ease the installation of single and double I-joists. In addition to featuring positive-angle nailing these hangers encapsulate the top flange of the I-joist so no web stiffeners are required for standard installation. The full range of 45 degree skewed hangers feature obround nail holes on the acute side allowing nails to be easily installed parallel to the joist. Installation is further simplified with no required bevel cuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63A, 2 Poles (M9R81263)
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- HUBBELL PREMISE WIRING Panel, Adapter, Blank (FSPB)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- SIMPSON STRONG-TIE Nailless Bridging 2X10 (NCA2X10-16)
- SIMPSON STRONG-TIE Lus24 Joist Hanger (LUS24)
- SIMPSON STRONG-TIE G185 2x1 Angle ZMax (A21Z)
- SIMPSON STRONG-TIE 6X6 Zmax Black L Strap (APL6)
- SIMPSON STRONG-TIE ZMax 8.19 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU210Z)
- SIMPSON STRONG-TIE ZMax 10 in. H X 2 in. W 18 Ga. Steel Joist Hanger (LUS210-3Z)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- Simpson Strong-Tie Wire Connectors & Disconnects