Shop All Wire Connectors
Simpson Strong-Tie
Joist Hanger Lus26Z
Mfr # LUS26Z
Zoro # G407065463
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.798 in
- Width 3.6585 in
- Depth 2.048 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LUS26Z
- Zoro # G407065463
- UPC # 44315734403
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 4.798 in |
Width | 3.6585 in |
Depth | 2.048 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL C & S Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- A E S INDUSTRIES HOSE FERRULE 21/32" (AD7328)
- ZORO SELECT Wall Switch, Brown, 20A, 1 to 2 HP (4921)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T112GV)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- SIMPSON STRONG-TIE Framing Angle Zmax A35Z (A35Z)
- SIMPSON STRONG-TIE Wedge Tie Wt8 (WT8)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- SIMPSON STRONG-TIE 2X Zmax Galv Steel (APA21)
- Simpson Strong-Tie Wire Connectors & Disconnects