Shop All Wire Connectors
Simpson Strong-Tie
Joist Hanger Lus24Z
Mfr # LUS24Z
Zoro # G806978654
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.173 in
- Width 3.6585 in
- Depth 2.048 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LUS24Z
- Zoro # G806978654
- UPC # 44315804304
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 3.173 in |
Width | 3.6585 in |
Depth | 2.048 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C1DR-D-V2)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TRNM)
- FESTO Mounting Kit SMB-1 (SMB-1)
- SIMPSON STRONG-TIE ZMax 8.19 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU210Z)
- SIMPSON STRONG-TIE ZMax 7 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU28Z)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- SIMPSON STRONG-TIE ZMax 5.25 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU26Z)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- SIMPSON STRONG-TIE G185 2x Rigid Tie ZMax (RTA2Z)
- 3M Orange/Blue Wire Conn 100/Box (O/B)
- Simpson Strong-Tie Wire Connectors