Shop All Joist Hangers
Simpson Strong-Tie
Joist Hanger Luc26Z 2X6
Mfr # LUC26Z
Zoro # G107065305
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.6585 in
- Length 1.90625 in
- Height 4.798 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LUC26Z
- Zoro # G107065305
- UPC # 707392607403
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 1.6585 in |
Length | 1.90625 in |
Height | 4.798 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 36 In (203NA-36)
- URO PARTS Door Ltch Cable, 51218403057 (51218403057)
- ZORO SELECT All Fit Bushing, OD 1.156 In, PK25 (1EMN9)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-14-LH-AL SETS)
- SIMPSON STRONG-TIE 2X6 Blk Joist Hanger (APLH26)
- SIMPSON STRONG-TIE 2x10 Joist Hanger (LU210)
- SIMPSON STRONG-TIE A24 Angle (A24)
- SIMPSON STRONG-TIE Mudsill Anchor (748135)
- SIMPSON STRONG-TIE Joist Hanger Lus210 2X10 (LUS210)
- SIMPSON STRONG-TIE 9 in. H X 3.13 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS210-2)
- SIMPSON STRONG-TIE 11.88 in. H X 3.56 in. W 18 Ga. Galvanized Steel Joist Hanger (ITS3.56/11.88)
- Simpson Strong-Tie Joist Hangers