Shop All Wire Connectors
Simpson Strong-Tie
JOIST HANGER 18GA
Mfr # LUS26
Zoro # G2707613
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.796 in
- Width 3.6545 in
- Depth 2.046 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LUS26
- Zoro # G2707613
- UPC # 44315684401
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 4.796 in |
Width | 3.6545 in |
Depth | 2.046 in |
Description
Joist hangers are designed to provide support unde
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G207)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- SIMPSON STRONG-TIE Outdoor Accents ZMAX, Black Rigid Connector for 2X (APRTR-20PK)
- SIMPSON STRONG-TIE Wedge Tie Wt8 (WT8)
- SIMPSON STRONG-TIE Adj Post Cap Zmax Lpc4Z (LPC4Z)
- SIMPSON STRONG-TIE ZMax 7 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU28Z)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- SIMPSON STRONG-TIE ZMax 5.25 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU26Z)
- MOTORMITE 16-14 Gauge Ring Terminal 1/4 In Blue, 85405 (85405)
- Simpson Strong-Tie Wire Connectors & Disconnects