Shop All Powder Actuated Tool Accessories
Simpson Strong-Tie
Insulated Low Velocity Drive Pin With Metal Washer, 0.145 in Dia x 3 in L Shank, 0.3 in Head
Mfr # PINW-300
Zoro # G509612602
Sold in multiples of 50 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # PINW-300
- Zoro # G509612602
- UPC # 707392694809
- Country of Origin United States
- Category Powder Actuated Tool Accessories
Description
Simpson Strong-Tie Drive Pin, Insulated Low Velocity, Series: PINW, 3 in Shank Length, 0.3 in Head Dia, 0.145 in Shank Dia, 1-7/16 in Washer Dia, For Use With: PTP-27L, PT-27, PT-22P, PT-22A, PT-22GS and PT-22HA Powder Actuated Tools, Steel Fastener, Electro-Plated Zinc, Material Fastened To: Concrete, Concrete Filled Deck, Masonry and Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, III, W 1/4, Cut L 2-1/2 (10316)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 4 in, Rod: No Rod Bolt: 3/8 in to 2 in (63006)
- CARMEX Threading Insert, 16 ER 10 UN BMA (16 ER 10 UN BMA)
- BES MANUFACTURING GlowFish II Glow-in-the-Dark Bullnose/Bullnose Rod- 5/32"D x 6ftL (GLF403)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 1-1/2 in L Shank, 0.3 in Head (PDPAWL-150)
- SIMPSON STRONG-TIE Pre-Assembled Ceiling Clip With 7/8 in Pin, 0.157 in Dia x 7/8 in L Shank, 0.3 in Head (PCLDPA-87)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2-1/2 in L Shank, 0.3 in Head (PDPAWL-250)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2 in L Shank, 0.3 in Head (PDPAWL-200)
- SIMPSON STRONG-TIE 10-Shot Strip Powder Load, 0.27 Caliber, Yellow, 4 Level, For Use With P-36B, A-40B, A-41B, Cobra an (P27SL4A)
- MKT FASTENING Red Disk Load, Extra Heavy Power, PK100 (25DL5)
- MKT FASTENING Green Power Load, Medium Power, PK100 (22C3)
- Simpson Strong-Tie Powder Actuated Tool Accessories