Shop All Structural Framing System Accessories
Simpson Strong-Tie
Hurricane Tie H3
Mfr # H3
Zoro # G006978430
product price: $66.19
/pk 100, $0.66/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 1.6875 in
- Length 1.6875 in
- Height (In.) 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # H3
- Zoro # G006978430
- UPC # 44315302008
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 1.6875 in |
Length | 1.6875 in |
Height (In.) | 4.625 in |
Description
Brick Tie Btb, 500PK, 100PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- WORLD ENTERPRISES Round Bucket Lid Green (345GRN)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 CP EXP)
- PERFORMANCE TOOL 26 Compartment Organizer (W54037)
- SIMPSON STRONG-TIE Stud Shoe Ss1.5 (SS1.5)
- SIMPSON STRONG-TIE Tie Plate Tp37 (TP37)
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- SIMPSON STRONG-TIE Rigid Tie Rta2Z (RTA2Z)
- SIMPSON STRONG-TIE Half Base Bc46 4X6 (BC46)
- 80/20 Sgl Shaft Blank Mounting Plate 1" Dia. (5400)
- Simpson Strong-Tie Structural Framing Systems