Shop All Structural Framing System Accessories
Simpson Strong-Tie
Hurricane Tie H2.5Az
Mfr # H2.5AZ
Zoro # G307050026
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width In 1.6105 in
- Length 1.6105 in
- Height (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # H2.5AZ
- Zoro # G307050026
- UPC # 707392172109
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 1.6105 in |
Length | 1.6105 in |
Height (In.) | 6 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Ivory (QSB116IV)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 25-1/4x16-1/4x13-3/4 Gray (DC-2515-14)
- 80/20 Roller Wheels, 15 Series (2280)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5D)
- SIMPSON STRONG-TIE Half Base Bc46 4X6 (BC46)
- SIMPSON STRONG-TIE CONNECTOR SCREW #8X1.25"" (SD8X1.25-R)
- SIMPSON STRONG-TIE Hurricane Tie H2.5Az (H2.5AZ)
- SIMPSON STRONG-TIE CONNECTOR SCREW #10X2.5"" (SD10212R100-R)
- SIMPSON STRONG-TIE CONNECTOR SCREW #9X1.5"" (SD9112R100)
- SIMPSON STRONG-TIE Ez Spike Fpbs44 (FPBS44)
- FAZTEK Cover, T-Slot, Black, for 5JA86, etc. (10AC7751)
- Simpson Strong-Tie Structural Framing System Accessories