Shop All Structural Framing System Accessories
Simpson Strong-Tie
Hurricane Tie H2.5A
Mfr # H2.5A
Zoro # G606978748
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 1.6085 in
- Length 1.6085 in
- Height (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # H2.5A
- Zoro # G606978748
- UPC # 707392398806
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 1.6085 in |
Length | 1.6085 in |
Height (In.) | 6 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 2 In. Single Rod Straight Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71220)
- ORBIS HDRS4548-19 Heavy-Duty BulkPak Container - 48L x 45W x 19-5/16H - Fixed Wall Black (HDRS4548-19 BLK)
- EKENA MILLWORK Bradford Steel Bracket, Powder Coated Black 2"W x 9"D x 9"H (BKTM02X09X09BRPBL)
- AMGOOD 12in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1224)
- SIMPSON STRONG-TIE Hurricane Tie H2.5Az (H2.5AZ)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- SIMPSON STRONG-TIE Heavy Angle Ml24Z (ML24Z)
- SIMPSON STRONG-TIE HURRICANE TIE H1 (H1)
- SIMPSON STRONG-TIE Adj Post Cap Ac6Z (AC6Z)
- SIMPSON STRONG-TIE ZMax 5.56 in. H X 5.56 in. W 16 Ga. Steel End Post Cap (LPC6Z)
- 80/20 Door Glide, 10 S (2067)
- Simpson Strong-Tie Structural Framing Systems