Shop All Hex Head Cap Screws
Simpson Strong-Tie
Hex Head Cap Screw, 316 Stainless Steel, 50 mm L
Mfr # SDWH27600SS-R50
Zoro # G710400296
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 50 mm
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWH27600SS-R50
- Zoro # G710400296
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 50 mm |
Details
System of Measurement | Inch |
Material | 316 Stainless Steel |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Plain Brass Flat Head Phillips Drive, 35 PK (69865)
- DELTANA Wood Screw, #7, 3/4 in, Plain Brass (SCWB775U5)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/4in, Pln, PK10 (U39100.037.0125)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 25 PK (M51010.120.0045)
- SIMPSON STRONG-TIE Hex Head Cap Screw, Galvanized Steel, 6 in L (5000190)
- SIMPSON STRONG-TIE #12 X 1-1/4IN 5/16 HEX LG/W #5DP 250 (XLQ114B1224-250)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK (U01000.043.0900)
- DISCO Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (11575PK)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (N04104.031.0225)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.100.0400)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 5-1/4 in L, 5 PK (U55000.062.0525)
- Simpson Strong-Tie Hex Head Cap Screws