Shop All Hex Head Cap Screws
Simpson Strong-Tie
Hex Head Cap Screw, 316 Stainless Steel, 5 in L
Mfr # SDWH27500SS-R10
Zoro # G710400333
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 5 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWH27500SS-R10
- Zoro # G710400333
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Material | 316 Stainless Steel |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Heavy Duty Flat Washer, M6 (63619)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Black Steel Pan Head Torx Drive, 8 PK (36912)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 25 PK (M01250.160.0030)
- ZORO SELECT Solid Rivet, Flat Head, 0.201 in Dia., 0.3906 in L, Steel Body, 165 PK (TRSL06)
- SIMPSON STRONG-TIE #12 X 1-1/4IN 5/16 HEX LG/W #5DP 250 (XLQ114B1224-250)
- SIMPSON STRONG-TIE Hex Head Cap Screw, Galvanized Steel, 6 in L (5000190)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 3/4 in L, 8 PK (77101)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 220 mm L, 5 PK (M04100.200.0220)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01062.037.0200)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04170.075.0350)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 50 PK (M51000.060.0080)
- Simpson Strong-Tie Hex Head Cap Screws