Shop All Concrete Anchor Screws
This Product is Discontinued
Simpson Strong-Tie
Heli37800A Heli-Tie Helical Tie 3/8"x8" 304 SS (Discontinued)
Mfr # HELI37800A
Zoro # G6760443
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 304 Stainless Steel
- Length 8"
- Dia. 3/8"
- Thread Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HELI37800A
- Zoro # G6760443
- UPC # 10707392975301
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Length | 8" |
Dia. | 3/8" |
Thread Length | 8 in |
Details
Item | Anchor Screws,8-11x1 1/4,Phil #,PK5000 |
Material | 304 Stainless Steel |
Description
Heli-Tie Helical Tie 3/8"x8" 304 SS 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.