Shop All Cable Protectors
Simpson Strong-Tie
Heavy Tie Plate Htp37Z
Mfr # HTP37Z
Zoro # G007098083
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.059 in
- Width 3 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HTP37Z
- Zoro # G007098083
- UPC # 707392869900
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 0.059 in |
Width | 3 in |
Height | 7 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2F-X2E1)
- TRIPP LITE VGA Extender Transmitter, Cat5/Cat6 (B132-004-2)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- SIMPSON STRONG-TIE 16.3 in. H X 0.1 in. W X 5 in. L Galvanized Steel Nail Stop (PSPN516Z)
- SIMPSON STRONG-TIE Deck Tension Tie Dtt2Z (DTT2Z)
- CHECKERS Drop Over Cable Protector 1 CH 10.75W, Fastlane, Orange (FL1X4-O)
- FLEMING SUPPLY Floor Cord Protector Cover Cables, Wires, 3 Channel for Sidewalks/Walkways, Home/Office Black, 4-feet (611024ACL)
- SAFCORD Safcord® Carpet Cord Cover - Taupe - 4" Wide - 6' Long (SF4-6-TAUPE)
- COMMAND Cable Bundler, White, PK2 (17304ES)
- ELECTRIDUCT EZ-Runner Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-1CH-BK)
- Simpson Strong-Tie Cable Protectors