Shop All Structural Framing System Accessories
Simpson Strong-Tie
Heavy Duty Strap Hrs8
Mfr # HRS8
Zoro # G7700573
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 1.375 in
- Length 0.099 in
- Height (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HRS8
- Zoro # G7700573
- UPC # 707392661108
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 1.375 in |
Length | 0.099 in |
Height (In.) | 8 in |
Description
Simpson Strong-Tie straps and plates join and reinforce joints with simple versatile solutions for a wide range of connections. Available in many lengths widths and thicknesses straps can be used on the wide or narrow face of lumber for light repairs or heavy-duty projects. Many straps are designed to be used back-to-back on a piece of lumber without fastener interference.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Black/Walnut (20446)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368214-38)
- 80/20 End Cap Black W/Push-Ins 1530/1530-Lite (2045-PLAIN)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X54", Black Epoxy (WR54-1248BK)
- SIMPSON STRONG-TIE Ez Base Fpbb44 (FPBB44)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- SIMPSON STRONG-TIE Tie Plate Tp15 (TP15)
- SIMPSON STRONG-TIE Framing Angle A35 (A35)
- SIMPSON STRONG-TIE Tie Plate Tp35 (TP35)
- SIMPSON STRONG-TIE Rigid Tie Rta2Z (RTA2Z)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- Simpson Strong-Tie Structural Framing System Accessories