Shop All Cable Protectors
Simpson Strong-Tie
Heavy Duty Strap Hrs6
Mfr # HRS6
Zoro # G307098059
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.099 in
- Width 1.375 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HRS6
- Zoro # G307098059
- UPC # 707392964209
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 0.099 in |
Width | 1.375 in |
Height | 6 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Single Two Gang Sover, Gray, Steel (G4047JX)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- TRIPP LITE Vertical Power Strip, 16 Outlets, 15 ft. Cord, 48" Length (PS4816)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-4A17D8)
- SIMPSON STRONG-TIE Heavy Duty Strap Hrs8 (HRS8)
- SIMPSON STRONG-TIE Deck Tension Tie Dtt2Z (DTT2Z)
- SIMPSON STRONG-TIE 16.3 in. H X 0.1 in. W X 5 in. L Galvanized Steel Nail Stop (PSPN516Z)
- SIMPSON STRONG-TIE ZMax 8 in. H X 5 in. W 16 Ga. Galvanized Steel Nail Plate Zmax (PSPN58Z)
- SIMPSON STRONG-TIE Heavy Tie Plate Htp37Z (HTP37Z)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1831)
- D-LINE Cable Protector End Cap, 1 Channel, PK2 (US/ECAP22QSW)
- Simpson Strong-Tie Cable Protectors