Shop All Cable Protectors
Simpson Strong-Tie
Heavy Duty Strap Hrs12
Mfr # HRS12
Zoro # G107098006
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.099 in
- Width 1.375 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HRS12
- Zoro # G107098006
- UPC # 707392704102
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 0.099 in |
Width | 1.375 in |
Height | 12 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT45P)
- SENSORSWITCH Standard Range Sensor, Dual, 475 sq. ft. (NCM PDT 9 RJB)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA1)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM40)
- SIMPSON STRONG-TIE 16.3 in. H X 0.1 in. W X 5 in. L Galvanized Steel Nail Stop (PSPN516Z)
- SIMPSON STRONG-TIE Heavy Duty Strap Hrs8 (HRS8)
- SIMPSON STRONG-TIE ZMax 8 in. H X 5 in. W 16 Ga. Galvanized Steel Nail Plate Zmax (PSPN58Z)
- SIMPSON STRONG-TIE Heavy Tie Plate Htp37Z (HTP37Z)
- SIMPSON STRONG-TIE Deck Tension Tie Dtt2Z (DTT2Z)
- ELASCO PRODUCTS Elasco Heavy Duty 7 Channel Cable Protector 1.38" Channel, Push-Button Lid, UG7140 (UG7140)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- Simpson Strong-Tie Cable Protectors