Shop All Structural Framing System Accessories
Simpson Strong-Tie
Heavy Angle Ml26Z
Mfr # ML26Z
Zoro # G7697091
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width In 2 in
- Length 2 in
- Height (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # ML26Z
- Zoro # G7697091
- UPC # 707392334408
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 2 in |
Length | 2 in |
Height (In.) | 6 in |
Description
Not only do angles make joints stronger they also provide more consistent straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed. Some can be bent (skewed) to match the project. For outdoor projects or those where moisture is present use our ZMAX® zinc-coated connectors which provide extra resistance against corrosion (look for a Z at the end of the model number).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51413)
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polyethylene, 18 3/8 in W, 14 7/8 in H, 29 in L, Green (QMS843MOBGN)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 72 in H, 24 in D, Light Gray (TAWR462472-05)
- SIMPSON STRONG-TIE Strap 30 In. Lsta30 (LSTA30)
- SIMPSON STRONG-TIE Mending Plate Mp24 (MP24)
- SIMPSON STRONG-TIE Heavy Angle Ml24Z (ML24Z)
- SIMPSON STRONG-TIE Strap Lsta9 9 In. (LSTA9)
- SIMPSON STRONG-TIE Adj Post Cap Zmax Lpc4Z (LPC4Z)
- SIMPSON STRONG-TIE CONNECTOR SCREW #10X2.5"" (SD10212R100-R)
- 80/20 Floor Mount, Base Plate For 2020 (2387)
- Simpson Strong-Tie Structural Framing System Accessories