Shop All Structural Framing System Accessories
Simpson Strong-Tie
Heavy Angle Ml24Z
Mfr # ML24Z
Zoro # G906978516
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 2 in
- Length 2 in
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # ML24Z
- Zoro # G906978516
- UPC # 707392267706
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 2 in |
Length | 2 in |
Height (In.) | 4 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mbl Mach Table, 24x60x30,2000 lb, 2 Shlf (MTM246030-2K295)
- PELICAN Case Foam, 9.87 Lx7 W In (1300-400-000)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 8 in H, 1.39 cu ft Volume Capacity (DG93080CO)
- ECONOCO Acrylic Display Cube, 8" x 8" x 8", PK6 (FF/DC0810)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- SIMPSON STRONG-TIE Composite Base Cps6 6X6 (CPS6)
- SIMPSON STRONG-TIE Ez Base Fpbb44 (FPBB44)
- SIMPSON STRONG-TIE Stair Tread Angle Ta9Z (TA9Z-R)
- SIMPSON STRONG-TIE CONNECTOR SCREW #9X2.5"" (SD9212R100-R)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- 80/20 Drop-In Panel Bracket 25 S (25-2489)
- Simpson Strong-Tie Structural Framing System Accessories