Shop All Networking Hardware
Simpson Strong-Tie
Hdu5 Predefl Hold Down
Mfr # HDU5-SDS2.5
Zoro # G307098202
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.25 in.
- Width 2.89 in.
- Depth 3.3125 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HDU5-SDS2.5
- Zoro # G307098202
- UPC # 707392715801
- Country of Origin United States
- Category Networking Hardware
Dimensions
Height | 13.25 in. |
Width | 2.89 in. |
Depth | 3.3125 in. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPOWER Cat 3 EZ Modular Connector, White (MA2594605)
- 3M Peltor Lite-Com Pro II Char Cable AL2AH (AL2AH)
- BOGEN 15 Watt Horn with Transformer (SPT15A)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery for Wheelchair Medical Mobility 2 Pack (ML22-12MP2110)
- HEARTH Hearth 812-60-1X 60" Connector Hose (812-60-1X)
- LOWELL Relay Module 5A (RY-4A)
- ABLEWARE Ableware Card Player Card Holder; 4 Per Box (Ableware-712500004)
- EATON CUTLER-HAMMER BRK QD2-2P 20/20A 2"" (BQ220220)
- MOXA 2-port industrial Network Address Translation NAT devices, -10 to 60 Degree C operating temperatur (NAT-102)
- ENCORE PC Gaming RGB Accessories Starter Kit (EN480703)
- ADVANTECH MANUFACTURING RS-422/485 Din Rail Surge Suppressor (BB-HESP4DR)
- Simpson Strong-Tie Networking Hardware