Shop All Networking Hardware
Simpson Strong-Tie
Hdu2 Predefl Hold Down
Mfr # HDU2-SDS2.5
Zoro # G707098123
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.3125 in
- Height 8.75 in
- Width 2.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HDU2-SDS2.5
- Zoro # G707098123
- UPC # 707392650508
- Country of Origin United States
- Category Networking Hardware
Dimensions
Depth | 3.3125 in |
Height | 8.75 in |
Width | 2.89 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3AA-W)
- SANOXY 1920 x 1080P HD USB Webcam, supports ZOOM, Teams, online video chat (SANOXY-Webcam-1080p)
- SENSORSWITCH Motion Snsr, PIR, 120-277V AC, Wht (WSXA WH)
- LG ELECTRONICS SATA Internal Ultra Slim Blu-ray Drive, Bulk (BU40N)
- DYNAMICFUNCTION 2560 x 1600 6 ft. USB-C to DVI Adapter Cable (DY172389)
- SANOXY WiFi Car Rear View License Plate Backup Reverse Parking Camera Waterproof HD-License Plate Camera (265370051856-LICPLT)
- QNAP Mini Sas Cable (Sff-8644 To Sf, CAB-SAS10M-8644-8088 (CAB-SAS10M-8644-8088)
- IDEAL CAT-6 Feed-Thru RJ45 Mod Plugs, Pack/50 (85-376)
- LOWELL Service Interface Panel (ACR-1505-SSI-RC)
- ANTAIRA Industrial Dual Radio 802.11a/b/g/n/ac WiFi Access Point/Client/Bridge/Repeater with Router and Modb (AGS-7230-AC-T-US)
- DICO Dico 7600217 Drill Mount for Portable Drills (7600217)
- Simpson Strong-Tie Networking Hardware