Shop All Powder Actuated Tool Accessories
Simpson Strong-Tie
Hammer Drive Fastener With Metal Washer, 3/4 in L Shank, 1/4 in Head
Mfr # PHD-75
Zoro # G609612632
Sold in multiples of 100 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # PHD-75
- Zoro # G609612632
- UPC # 707392264408
- Country of Origin United States
- Category Powder Actuated Tool Accessories
Description
Simpson Strong-Tie Hammer Drive Fastener, Series: PHD, 3/4 in Shank Length, 1/4 in Head Dia, 3/8 in Washer Dia, For Use With: PHT-38 Powder Actuated Tool, Steel Fastener, Material Fastened To: Concrete and Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 4 Awg Die For Ek410 (KC4-4)
- URREA 3/4" drive, 6-pt thin-wall deep impact socket 1-7/16" (7523LD)
- WESTWARD Laminate Rtr Bit Carbide Tipped, 1/2 In (16Y546)
- MARSON Nosepiece, 3/16 In (96026)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 1-1/2 in L Shank, 0.3 in Head (PDPAWL-150)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2 in L Shank, 0.3 in Head (PDPAWL-200)
- SIMPSON STRONG-TIE 10-Shot Strip Powder Load, 0.27 Caliber, Yellow, 4 Level, For Use With P-36B, A-40B, A-41B, Cobra an (P27SL4A)
- SIMPSON STRONG-TIE Pre-Assembled Ceiling Clip With 7/8 in Pin, 0.157 in Dia x 7/8 in L Shank, 0.3 in Head (PCLDPA-87)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2-1/2 in L Shank, 0.3 in Head (PDPAWL-250)
- RAMSET Conduit Strap w/Plated Pin, 1/2 In., PK100 (12HSMP034)
- DEWALT Drive Pin, 2 in., Silver, PK100 (50112-PWR)
- Simpson Strong-Tie Powder Actuated Tool Accessories