Shop All Structural Framing System Accessories
Simpson Strong-Tie
Gusset Angle Ga2
Mfr # GA2
Zoro # G207065410
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 1.25 in
- Length 1.25 in
- Height (In.) 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # GA2
- Zoro # G207065410
- UPC # 44315435607
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 1.25 in |
Length | 1.25 in |
Height (In.) | 3.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary (MD360BL)
- SIMPSON STRONG-TIE Plywood Clip Pscl 7/16 (PSCL 7/16)
- SIMPSON STRONG-TIE Heavy Tie Plate Htp37Z (HTP37Z)
- SIMPSON STRONG-TIE Tie Plate Tp35 (TP35)
- SIMPSON STRONG-TIE Rigid Tie Rtr (RTR)
- SIMPSON STRONG-TIE 6.25 in. H X 5 in. W 18 Ga. Galvanized Steel Hurricane Tie (H10A)
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- Simpson Strong-Tie Structural Framing Systems