Shop All Structural Framing System Accessories
Simpson Strong-Tie
Gusset Angle Ga1
Mfr # GA1
Zoro # G7699261
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width In 1 in
- Length 1 in
- Height (In.) 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # GA1
- Zoro # G7699261
- UPC # 44315698804
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 1 in |
Length | 1 in |
Height (In.) | 2.75 in |
Description
Not only do angles make joints stronger they also provide more consistent straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed. Some can be bent (skewed) to match the project. For outdoor projects or those where moisture is present use our ZMAX® zinc-coated connectors which provide extra resistance against corrosion (look for a Z at the end of the model number).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted 2 Hole Inside Corner Brkt 40 S (40-4295)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 14 Deep (AMG WT-1460)
- STRYBUC Miter Corner White (16-361PW)
- MILWAUKEE TOOL Deep Compartment Box with 2 compartments, Plastic, 7.0 in H x 19.7 in W (48-22-8432)
- SIMPSON STRONG-TIE Heavy Angle Ml26Z (ML26Z)
- SIMPSON STRONG-TIE Strap 30 In. Lsta30 (LSTA30)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- SIMPSON STRONG-TIE L-Angle L50 (L50)
- SIMPSON STRONG-TIE Adj Post Cap Ac4Z (AC4Z)
- SIMPSON STRONG-TIE Rigid Tie Rtr (RTR)
- 80/20 Slide In T-Nut W/ Ball Spring Sa M5 (13051)
- Simpson Strong-Tie Structural Framing System Accessories