Shop All Joist Hangers
Simpson Strong-Tie
G90 Tension Bridging
Mfr # LTB20
Zoro # G208319154
product price: $0.77
/ea
Sold in multiples of 200 for $154.00
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in.
- Length 19.5 in.
- Height 9.6 in.
- Material Steel
- Finish Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LTB20
- Zoro # G208319154
- UPC # 44315478901
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 0.75 in. |
Length | 19.5 in. |
Height | 9.6 in. |
Details
Material | Steel |
Finish | Steel |
Item | 22-Gauge Galvanized Tension Bridging, 19.5 inches. |
Description
G90, Tension Bridging
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Storeroom (AU5405LN x 626)
- KARP Uninsulated Fire Rated Access Door, KRP-250FR Keyed Paddle Latch Prime 32x32 (NKRPP3232PH)
- JOHNSON HARDWARE Pull Pocket Door Bright Brass (150-3PK1)
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Ball Bearing Butt Hinge, Brushed Nickel (41820NBB)
- SIMPSON STRONG-TIE 9 in. H X 3.13 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS210-2)
- SIMPSON STRONG-TIE 2x8 18GA Rafter Hanger (LRU28Z)
- SIMPSON STRONG-TIE Hurricane Tie (H2.5A)
- SIMPSON STRONG-TIE 2x6 Joist Hanger (LU26)
- SIMPSON STRONG-TIE Simpson Strong Tie LU28 2 x 8 Joist Hanger (849347)
- SIMPSON STRONG-TIE Mudsill Anchor (748135)
- SIMPSON STRONG-TIE Hurricane Tie ZMax (H1Z)
- Simpson Strong-Tie Joist Hangers