Shop All Wall Protection
Simpson Strong-Tie
G90 1x5 Tie Plate
Mfr # TP15
Zoro # G208158074
Sold in multiples of 300 for $357.00
$357.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.035 in
- Width 1-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # TP15
- Zoro # G208158074
- UPC # 44315831003
- Country of Origin United States
- Category Wall Protection
Dimensions
Width | 1-13/16 in |
Details
Thickness | 0.035 in |
Description
G90, 1 x 5, Tie Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 30mm W, Color Black (WL-SW-125-50-BK)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311BK)
- HUBBELL 15A Twist-Lock Connector 2P 2W 125VAC L1-15R BK/WT (HBL7506C)
- SIMPSON STRONG-TIE 3x7 16GA HVY Tie Plate (HTP37Z)
- SIMPSON STRONG-TIE Tie Plate (TP39)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SIMPSON STRONG-TIE Simpson Strong Tie 234759 Tension Tie - 2.5 x 12.37 in. (234759)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SIMPSON STRONG-TIE Simpson Strong Tie LSTHD8 21.63 in. Strap Tie Hold Down (145362)
- PARTNERS BRAND UV Cable Ties, 40#, 13", Black, 500/Case (CTUV1340)
- Simpson Strong-Tie Molding & Millwork