Shop All Fence Posts
Simpson Strong-Tie
G185 4X Post Cap Z-Max
Mfr # AC4Z
Zoro # G307067185
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5 in
- Length 1.511161 in
- Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # AC4Z
- Zoro # G307067185
- UPC # 44315337208
- Country of Origin United States
- Category Fence Posts
Dimensions
Height | 5.5 in |
Length | 1.511161 in |
Width | 6.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Cup Compress Sprayer Plunger (3-3538)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-g100)
- MI-T-M O-Ring, 25-0014 (25-0014)
- WESTWARD #12 Scoop Shovel, Aluminum Blade, 27 in L Yellow Fiberglass Handle (12U492)
- ZORO SELECT Top Rail, 1-3/8 In x 10-1/2 Ft (4LVL1)
- ZORO SELECT Line Post, 8 Ft x 1 7/8 In. (4LVL7)
- ZORO SELECT Fence Post, 48 H x 3 1/2 W In., Steel (46V227)
- YARDGARD Chain Link Stretcher Bar, Steel, 3 Hooks (328753DPT)
- MIDWEST AIR TECHNOLOGIES 5' GRN T Fenc Post (901174AB)
- YARDGARD Chain Lnk Tp Rail, 17 ga., 1-3/8"x10.5 ft. (328913DPT)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP03)
- Simpson Strong-Tie Fence Posts