Shop All Wire Connectors
Simpson Strong-Tie
G185 3x5 FramAngle ZMax
Mfr # A35Z
Zoro # G408275861
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.4855 in
- Width 4.46875 in
- Depth 1.4855 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # A35Z
- Zoro # G408275861
- UPC # 44315393600
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 1.4855 in |
Width | 4.46875 in |
Depth | 1.4855 in |
Description
A35Z, 3 x 5, Framing Angle ZMax, Used To Reinforce Right Angle Connections, Fastens Wood To Wood, Made To Help Resist Lateral Forces, 90 Degree Angle Designed For 2 x 3 2 x 4 Framing Projects, Speed Prong Installs Easier Faster, Made With 18 Gauge ZMaximum Steel, Install With Twelve 8D x 112 HDG Nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280)
- ELESA Mechanical position Indicators, DD51-FN-0.200-S-C2 (DD51)
- PANDUIT 11-13/16" L, 0.27" W, natural Plastic Cable Tie, Package quantity: 50 (BT3LH-L)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- SIMPSON STRONG-TIE Nailless Bridging 2X10 (NCA2X10-16)
- SIMPSON STRONG-TIE POST BASE GLV 12GA 4X6"" (ABW46Z)
- SIMPSON STRONG-TIE ZMax 10 in. H X 2 in. W 18 Ga. Steel Joist Hanger (LUS210-3Z)
- SIMPSON STRONG-TIE Framing Angle Zmax A35Z (A35Z)
- SIMPSON STRONG-TIE STRAP TIE 16GA 23-5/16""L (ST6224)
- WIREGARD Connector 25 Pc Assorted (25AWC)
- Simpson Strong-Tie Wire Connectors