Shop All Wire Connectors
Simpson Strong-Tie
G185 2x1 Angle ZMax
Mfr # A21Z
Zoro # G708062369
product price: $1.15
/ea
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.048 in
- Width 1-3/8 in
- Depth 1.548 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # A21Z
- Zoro # G708062369
- UPC # 707392916604
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 2.048 in |
Width | 1-3/8 in |
Depth | 1.548 in |
Description
A21Z Angle ZMAX, Used To Reinforce Right Angle Connections, Fastens Wood To Wood, This Product Is Made To Help Resist Lateral Forces, 90 Degree Angle, Great For Home Repair Projects, Made With 18 Gauge ZMax Galvanized Steel, Install With 4 10d x 112 HDG Nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- GROTE Solder Splice Terminal, 12-10 Ga, PK100 (83-2612)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Orange, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRORA)
- THE BRUSH MAN 100Ft Extension Cord, 12 Gauge, Power Indicator Lighted, 4PK (EXT 100 12/3 LT)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- SIMPSON STRONG-TIE JOIST HANGER 18GA (LUS26)
- SIMPSON STRONG-TIE Angle Zmax A21Z (A21Z)
- SIMPSON STRONG-TIE Outdoor Accents ZMAX, Black Rigid Connector for 2X (APRTR-20PK)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 18 Ga. Steel Post Base (BC40Z)
- KS Female/Double Male .250, PK500 (10665)
- Simpson Strong-Tie Wire Connectors