Shop All Wire Connectors
Simpson Strong-Tie
Framing Angle Zmax A35Z
Mfr # A35Z
Zoro # G2721832
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.4855 in
- Width 4.46875 in
- Depth 1.4855 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # A35Z
- Zoro # G2721832
- UPC # 44315393600
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 1.4855 in |
Width | 4.46875 in |
Depth | 1.4855 in |
Description
Not only do angles make joints stronger they also provide more consistent straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed. Some can be bent (skewed) to match the project. For outdoor projects or those where moisture is present use our ZMAX® zinc-coated connectors which provide extra resistance against corrosion (look for a Z at the end of the model number).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Toggle 50 Amp, ON/OFF, SPST (82-2226)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Enclosure With Receptacle, Three Pole, 30A Hubbellock, 3 Phase 600V AC, Terminal Screws (SEHBL3)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (BP/GMA-500MA)
- EATON Miniature LED Bulb, 60 Volts, White (E22LED060WN)
- SIMPSON STRONG-TIE 6X Zmax Galv Steel (APA6)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- SIMPSON STRONG-TIE Lus24 Joist Hanger (LUS24)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- SIMPSON STRONG-TIE ZMax 5.72 in. H X 3.5 in. W 10 Ga. Steel Post Base (CPT44Z)
- SIMPSON STRONG-TIE ZMax 7 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger (HUC28-2Z)
- GARDNER BENDER Red Winged Wire Connectors (10-086)
- Simpson Strong-Tie Wire Connectors