Shop All Structural Framing System Accessories
Simpson Strong-Tie
Framing Angle A35
Mfr # A35
Zoro # G7702518
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 4.46875 in
- Length 1.4835 in
- Height (In.) 1.4835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # A35
- Zoro # G7702518
- UPC # 44315046001
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 4.46875 in |
Length | 1.4835 in |
Height (In.) | 1.4835 in |
Description
Not only do angles make joints stronger they also provide more consistent straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 30" Height, 2000 lb., Straight (MT243630-2K295)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx18"D (VTT-1836)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-26/C24EPS-G)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX44)
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- SIMPSON STRONG-TIE Heavy Duty Strap Hrs12 (HRS12)
- SIMPSON STRONG-TIE Composite Base Cps6 6X6 (CPS6)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- SIMPSON STRONG-TIE Heavy Angle Ml26Z (ML26Z)
- FATH Roll-in T-Nut, Fath, 45 Series, PK4 (096166F)
- Simpson Strong-Tie Structural Framing Systems