Shop All Drop-In Anchors
Simpson Strong-Tie
Flanged Coil Thread Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated
Mfr # DIAB50C
Zoro # G909002249
product price: $1.39
/ea
Sold in multiples of 200 for $278.00
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Anchor Diameter 1/2"
- Overall Length 2"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DIAB50C
- Zoro # G909002249
- UPC # 44315459207
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2" |
Drill Bit Size | 5/8" |
Thread Size | 1/2"-6 |
Minimum Installation Depth | 2" |
Details
Item | Flanged Coil Thread Anchor |
For Use In | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Drop-In Anchor, Coil Threaded, 1/2 in Bolt/Rod, 1/2-6, Carbon Steel, 5/8 in Drill, 2 in Minimum Embedment Depth, 3/4 in Thread Length, UNC, 2 in OAL, 1750 lb at 2000 psi/3000/4000 PSI For Concrete Shear Strength, 830 lb at 2000 PSI, 1178 lb at 3000 PSI, 1525 lb at 4000 PSI For Concrete Tensile, Zinc PlatedDrop-In Anchors are Internally Threaded Drop-In Expansion Anchors For Use in Flush-Mount Applications in Solid Base Materials. Available in Stainless Steel Dia, Short Dias or Coil-Thread Diac Versions. Minimum Thread Engagement Should Be Equal to The Nominal Diameter of The Threaded Insert.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0062)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x3/8, PK50 (U07810.050.0037)
- HILLMAN Common Nail, 3/4 in L, Stainless Steel, 18 ga, 6 PK (122525)
- FASTENMASTER Wood Screw, #14, 5 in, 50 PK (FMFL005-50)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- DEWALT Mini-Undercut Flush Embedment Anchor, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (PFM2111820)
- HILLMAN EXPANDETS GREEN 1 1/2IN (370723)
- NEWPORT FASTENERS Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (378757)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, 13" L, Steel Zinc Plated, 50 PK (50ADR)
- Simpson Strong-Tie Drop-In Anchors