Shop All Flange Nuts
Simpson Strong-Tie
Flange Nut, 24 PK
Mfr # STN22-R24
Zoro # G703529454
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # STN22-R24
- Zoro # G703529454
- UPC # 707392753520
- Country of Origin United States
- Category Flange Nuts
Details
Item | Flange Nut |
Thread Direction | Right Hand |
Description
The Outdoor Accents hex-head washer from Simpson Strong-Tie provides the decorative appearance of a bolt connection. Its patent-pending design enables a much easier installation time compared to through-bolting. The washer is code-listed (IAPMO). It is designed exclusively to fasten Outdoor Accents post bases, T and L straps and angles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37321.075.0001)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 1 1/4" (RF266)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK (M04180.140.0150)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 50 PK (U16250.025.0001)
- HHIP Flange Nut, M8-125, Black Oxide (3903-1262)
- NEWPORT FASTENERS Flange Nut, #10-24, 18-8 Stainless Steel, Not Graded, 0.375 in Hex Wd, 0.13 in Hex Ht, 4000 PK (198638-BR-4000)
- AMPG Flange Nut, #8-32, 316 Stainless Steel, 316 H5, Plain, 11/32 in Hex Wd, 1/4 in Hex Ht (ZNF61608C)
- DISCO Flange Nut, M8-1.25, Class 10, Bright Zinc Plated (3201PK)
- TE-CO Flange Nut, M12-1.75, Steel, Not Graded, Black Oxide, 19 mm Hex Wd, 17 mm Hex Ht (61604)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Class 8, Zinc Yellow, 15 mm Hex Wd, 1000 PK (M10D6923-8Y)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Chrome Plated, 3 PK (39286)
- Simpson Strong-Tie Flange Nuts