Shop All Golf Apparel & Equipment
Simpson Strong-Tie
Fence Bracket Fb24Z 2X4
Mfr # FB24Z
Zoro # G307065389
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.412 in x 1.6365 in x 0.787 in
- Width 1.6365 in
- Height 3.412 in
- Depth 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # FB24Z
- Zoro # G307065389
- UPC # 707392696605
- Country of Origin United States
- Category Golf Apparel & Equipment
Dimensions
Size | 3.412 in x 1.6365 in x 0.787 in |
Width | 1.6365 in |
Height | 3.412 in |
Depth | 0.787 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-12X25)
- SCENIC ROAD MFG 10CUFT Maro Wheelbarrow (M10-2K)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100BT)
- SPLINTEX Splintex Gold 60 ml (636)
- ILC Replacement For Ezgo / Cushman / Textron 652164 (Ezgo / Cushman / Textron 652164)
- PROACTIVE SPORTS ProActive Sports SSB001-BLK ProActive Shag Bag in Black (SSB001-BLK)
- ILC Replacement Ezgo / Cushman / Textron Starter Generator Belt - 4cycle GAS TXT Fleet 2014 Golf Cart (STARTER GENERATOR BELT - 4CYCLE FOR GAS TXT FLEET)
- ILC Replacement for Ezgo / Cushman / Textron 611282 (611282 EZGO / CUSHMAN / TEXTRON)
- ILC Replacement For EZGO CUSHMAN TEXTRON 10001298 (10001298)
- ILC Replacement for Ezgo / Cushman / Textron 4192281 (4192281 EZGO / CUSHMAN / TEXTRON)
- ILC Replacement For Ezgo / Cushman / Textron 820179 (Ezgo / Cushman / Textron 820179)
- Simpson Strong-Tie Golf Apparel & Equipment