Shop All Recreational Vehicle Accessories
Simpson Strong-Tie
Fence Bracket Fb24Z 2X4
Mfr # FB24Z
Zoro # G100540359
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 0.787 in
- Width (In.) 1.6365 in
- Height (In.) 3.412 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # FB24Z
- Zoro # G100540359
- UPC # 707392696605
- Country of Origin United States
- Category Recreational Vehicle Accessories
Dimensions
Depth (In.) | 0.787 in |
Width (In.) | 1.6365 in |
Height (In.) | 3.412 in |
Description
Simpson Strong-Tie Silver Steel Bracket 20 Ga.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEET-SEED HUMBRD NECTAR CON 1.5L (BHCONM)
- AFTERMARKET IHI Ignition Key fits Excavator Skid Steer Tracked Loader Heavy Equipment #5080 (ELI80-0102)
- LIVING ACCENTS 9 ft. Tiltable Brick Market Umbrella (UM90BBKOBD-03)
- PLANO Plano Element-Proof Field Ammo Small Box - Olive Drab (131200)
- SIMPSON STRONG-TIE Simpson Strong Tie LTB20 Tension Bridging (717593)
- SIMPSON STRONG-TIE Simpson Strong Tie HDU5-SDS2.5 Predeflected Hold Down (163633)
- SIMPSON STRONG-TIE Simpson Strong Tie HUC410-WEST 4 x 10 Concealed Flange Hanger (849156)
- SIMPSON STRONG-TIE Simpson Strong Tie PB66-WEST 6 x 6 Post Base (849606)
- SIMPSON STRONG-TIE Simpson Strong Tie BC6 6 x 6 Post Cap Or Base (121597)
- SIMPSON STRONG-TIE Simpson Strong Tie L50Z 5 in. L-Angle (747982)
- M.C.ENTERPRZ For Atwood Wedgewood Stoves Piezo Rotary Manual (56096MC)
- Simpson Strong-Tie Recreational Vehicle Accessories