Shop All Adhesive Anchor Accessories
Simpson Strong-Tie
Epoxy Adhesive Screen Tube, 7/8 in Hole, For Use With 5/8 in Dia Rod and Adhesive Anchors, 60 Mesh C
Mfr # ETS6213
Zoro # G209011507
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # ETS6213
- Zoro # G209011507
- UPC # 44315955006
- Country of Origin United States
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 13 in |
Details
Item | Wire Mesh Screen |
Material | Carbon Steel |
Description
Simpson Strong-Tie Epoxy Adhesive Screen Tube, 60 Mesh Carbon Steel, 25/32 in OD x 13 in L, 7/8 in Hole, For Use With: 5/8 in Dia Rod and Adhesive Anchors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (N04120.100.0001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Stainless Steel Phillips Drive, 50 PK (53709)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03985)
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1020x18)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A102-V3)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 5/8 in Dia., 10 PK (3210000)
- RED HEAD HB Wire Mesh Screen, 6 in L, 1/4 in Dia., 50 PK (HB14-6)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A100)
- MKT FASTENING Wire Mesh Screen, 10 in L, 3/4 in Dia. (7712940)
- MKT FASTENING Mixing Nozzle, 8.5 in L, 1 in Dia. (7521026)
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- Simpson Strong-Tie Adhesive Anchors & Accessories