Shop All Epoxy & Structural Adhesives
This Product is Discontinued
Simpson Strong-Tie
Epoxy Adhesive, Cartridge, 8.5 oz (Discontinued)
Mfr # SET-XP10
Zoro # G500535771
This Product is Discontinued
Key Features
- For Use On Concrete
- Size 8.5 oz
- Structural Adhesive Type Epoxy Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SET-XP10
- Zoro # G500535771
- UPC # 707392233602
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 8.5 oz |
Details
Item | Epoxy Adhesive |
For Use On | Concrete |
Structural Adhesive Type | Epoxy Adhesive |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.