Shop All Concrete Finishing Tools
Simpson Strong-Tie
Eip-Ezakt Injection Ports w/ Ez Click Fitting 20/Bag
Mfr # EIP-EZAKT
Zoro # G7139518
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1-1/2 in
- Length (In.) 14-3/4 in
- Height 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # EIP-EZAKT
- Zoro # G7139518
- UPC # 707392718406
- Country of Origin Taiwan, Province of China
- Category Concrete Finishing Tools
Dimensions
Width (In.) | 1-1/2 in |
Length (In.) | 14-3/4 in |
Height | 1-1/2 in |
Details
Item | Hardware |
Description
Injection Ports w/ Ez Click Fitting 20/Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Insulated Waterpump Pliers 7" - Max Pipe 1" (70521)
- DEWALT 6" (150mm) Bench Grinder (DW756)
- PROTO Metric Plain Hex Key, 5 mm Tip Size, 6 in Long, 4 in Short (J46516)
- SPECIALTY DIAMOND 5 Inch 50 Grit 3mm Resin Diamond Polishing Pad (E550)
- BON TOOL Cove Tool Inside, SS, 6" X 1.5", 3/4" Radius 8" Lip Wood Handle (22-597)
- KRAFT TOOL Joint Raker (BL209)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 8 Foot Reinforced H Aluminum Welded End Cap (22-509)
- BONWAY Bon 32-397 Ironoxx, 868 Brown, 25 Lb (32-397)
- BON TOOL Step Tool, Outside 6" X 2 1/2", 1/4" Radius Wood Handle (12-515)
- KRAFT TOOL Concrete Placer, No Hook, Blade Width 4 in, Blade Length 19 1/2 in, Handle Length 60 in, Aluminum (CC944)
- BON TOOL Bon 12-169 Swaged Handle, 1 3/4" Aluminum, 6 Foot (12-169)
- Simpson Strong-Tie Concrete Finishing Tools