Shop All Deck Hardware
Simpson Strong-Tie
EB-TY® EB332W Premium Hidden Deck Fastener™ w/ 2-1/4" Type 316 Screws (275 Pack)
Mfr # EB332WD316R275
Zoro # G903529506
product price: $236.99
/pk 275, $0.86/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- System of Measurement Inch
- Length 2-1/4"
- Size #7x2-1/4
- Board Spacing 3/32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # EB332WD316R275
- Zoro # G903529506
- UPC # 707392648574
- Country of Origin United States
- Category Deck Hardware
Dimensions
Length | 2-1/4" |
Size | #7x2-1/4 |
Details
Material | Stainless Steel |
System of Measurement | Inch |
Board Spacing | 3/32 in. |
Quantity | 275 |
Screw finish | 316 Stainless |
Description
The EB-TY Premium Hidden Deck-Fastening System is the ideal solution that blends strength with ease of installation in a fastener that won't detract from the deck's finished appearance. Simpson Strong-Tie has redesigned the award-winning EB-TY Hidden Deck-Fastening System by integrating a Type 300 series stainless-steel reinforcing plate that adds stiffness to hold boards in place securely, yet maintains flexibility when seasonal contraction and expansion occur. Combine this innovative new design with our EB-GUIDE predrilling tool (included), and you have a system that not only provides hidden strength, but is also easy to install.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-3/32 x 24-5/8 in. (RS4629)
- BALDWIN FILTERS Lube Element, Can-Type, 23 Micron Rating (BT40034)
- BOJO TOOLS Interior 7 Tool Kit (ATH-I7-INTERIOR)
- AFTERMARKET Fits Ford Tractor Fuel Filter 83937061 C7NN9176A 2000 3000 4000 2600 3600 4600 5 (AT13387)
- ORBIT 3/4 in. D X 3 in. L Riser (38098)
- WHITECAP Flush Cupholder w/Drain - 302 Stainless Steel (S-3511C)
- BOMAR Molded 10X20 Inspection Hatch, Off-White (G8102022)
- SEA-DOG Flush Gas Lift Mount (321583-1)
- SEA DOG Aluminum Cleat(Countersunk)-6, #046106-1 (046106-1)
- PERKO Flush Latch - White (1082DP3WHT)
- WHITECAP Take-Apart Motor Box Hinge (Locking) - 316 Stainless Steel - (6018C)
- Simpson Strong-Tie Deck Hardware