Shop All Lag Shield Anchors
Simpson Strong-Tie
Easy-Set Short Lag Shield, 5/8" Dia, 4-3/4" L, Carbon Steel Zinc Yellow
Mfr # EZAC62434
Zoro # G608728167
product price: $5.79
/ea
Sold in multiples of 20 for $115.80
$115.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Easy-Set
- Material Carbon Steel
- Finish Zinc Yellow
- Drill Bit Size 5/8"
- Industry Standards OSHA 29 CFR 1910.1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # EZAC62434
- Zoro # G608728167
- UPC # 707392421801
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 4-3/4" |
Drill Bit Size | 5/8" |
Details
Item | Short Lag Shield |
Sub-Brand | Easy-Set |
Material | Carbon Steel |
Finish | Zinc Yellow |
Industry Standards | OSHA 29 CFR 1910.1000 |
Min. Embedment | 3" |
Type | Easy Set |
Description
Simpson Strong-Tie Drive Pin Expansion Anchor, Easy Set, Series: EZAC, 5/8 in Diameter, 4-3/4 in Overall Length, Carbon Steel Body Shell, Carbon Steel Pin, 5/8 in Drill, 3 in Minimum Embedment Depth, 1325 lb at 2000 psi Shear Strength, 1515 lb at 2000 psi Tensile Strength, Yellow Zinc Dichromate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (122217-100)
- ZORO SELECT 3/8x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-063)
- MIDWEST FASTENER Round Weld Nut, #8-32, Steel, 1/4" Lg, 20 PK (931361)
- DEWALT Wall-Dog Wall Anchor, 2-1/2" L, Steel, 100 PK (02280-PWR)
- ZORO SELECT Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (37SLL)
- MIDWEST FASTENER Double Lag Shield, 3/4" Dia, Steel Zinc Plated, 10 PK (07477)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Stainless Steel Plain, 50 PK (06226-PWR)
- DEWALT Calk-In Single Lag Shield, 1/2" Dia, 7/8" L, Alloy Steel Plain, 1000 PK (09222-PWR)
- TORQUEMASTER Crocodile Short Lag Shield, 1/4" Dia, 1-3/16" L, Steel Zinc Plated, 100 PK (51728)
- ZORO SELECT Double Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (14AED)
- MKT FASTENING Double Lag Shield, 5/8" Dia, 1-3/16" L, Alloy Steel Plain, 25 PK (6205000)
- Simpson Strong-Tie Concrete Anchors