Shop All Drywall Screws
Simpson Strong-Tie
Drywall Screw, #8 x 2-3/8 in, Steel, Phillips Drive, 1500 PK
Mfr # DWFSD238PS
Zoro # G703529416
product price: $115.99
/pk 1500, $0.08/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Screw Size #8
- Fastener Length 2-3/8 in
- Material Steel
- Finish Zinc Yellow
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DWFSD238PS
- Zoro # G703529416
- UPC # 746056258520
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-3/8 in |
Head Dia. | #8 |
Details
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Item | Drywall Screw |
System of Measurement | Inch |
Description
The DWFSD self-drilling screw is used for fastening drywall to cold-formed steel (recommended thicknesses: 54 and 43 mils / 16 and 18 ga.).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (U01200.125.0550)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.100.0400)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12910.060.0001)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZS74438C24)
- SIMPSON STRONG-TIE Drywall Screw, #6 x 1-5/8 in (DWC158PS)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (0626CPG)
- ZORO SELECT Drywall Screw, #10 x 7/8 in, Steel, Flat Head Phillips Drive, 50 PK (5ZDL2)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 272 PK (53988)
- ZORO SELECT Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31305.013.0075)
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.016.0075)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Trim Head Square Drive, 10000 PK (0620YQFT)
- Simpson Strong-Tie Drywall Screws